Beli ac digital timer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Timer
    Mulai

    Rp119.900

    Autonics Timer
    atribut:
    • Operation Method: Time setting
    • Time Operation: power on start
    • Terminal: 8-pin plug
  2. AND Digital Timer (Pengatur Waktu Otomatis)
    Mulai

    Rp219.900

    AND Digital Timer (Pengatur Waktu Otomatis)
    Deskripsi:
    100 minutes timerIP54Built-in strong magnetAlarm with buzzer and lampCountdown functionSet Content : Monitor battery, instruction manual
  3. Legrand Analogue Time Switch (Pengatur Waktu Otomatis)
    Mulai

    Rp2.099.900

    Legrand Analogue Time Switch (Pengatur Waktu Otomatis)
    atribut:
    • Number of Channels: 1
    • Mains Synchronous: No
    • Suitable For Manual Operation: Yes
    • Voltage Type (supply Voltage): AC
  4. Legrand OmniRex T-Plug-in Time Switch (Timer Plug-in)
    Mulai

    Rp799.900

    Legrand OmniRex T-Plug-in Time Switch (Timer Plug-in)
    atribut:
    • IP Protection: IP20
    • Color: White
    • Supply Voltage (V): 230-230
    • Impact Protection (IK): IK04
    • Nominal Switching Current (A): 16 (at 230V)
    • Operating/Setting Temperature (°C): 0-40
    • Accuracy per Day (s): 0
    • Autonomy (hour): 0
    • Autonomy In Years: 0
    • Depth (mm): 39.5
    • Frequency Supply Voltage (Hz): 50-50
    • Halogen Free: Yes
    • Height (mm): 108.5
    • Mounting Method: Adapter plug with socket outlet
    • Shortest Switching Time (minute): 15
    • Storage Temperature (°C): -10-60
    • Type Of Socket Outlet: Socket outlet CEE 7/3 (type F)
    • Type of Drive (synchronous): Mains
    • Voltage Type (supply Voltage): AC
    • Width (mm): 55
  5. Kenmaster Stop Kontak Timer (Pengatur Waktu Otomatis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp67.900

  6. OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp699.900

    OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)
    Deskripsi:
    Time range, multi mode of operation mode. High pressure, low pressure Two types of AC / DC free power supply. Full multi timer with DIN 48 x 48 mm. Ecology design with reduced current consumption. 0 Setting Easy sequence check by instantaneous output. UL, CSA, NK, LR acquired. Conformed to EN 61812-1. CE mark correspondence.Withstand voltage:Between the charging metal part and the non-charging metal part: AC 2000 V 50/60 Hz 1 min Between the control output and the operation circuit : AC 2000 V 50/60 Hz 1 min Between the different pole contacts: AC 2000 V 50/60 Hz 1 min Between the noncontinuous contacts: AC 1000 V 50/60 Hz 1 minPower consumption:Relay ON / About 2 VA (1.6 W) Relay OFF / About 1.3 VA (1.1 W ) (AC 240V at 60Hz)Input- Short circuit impedance 1 kΩ or less - Short circuit residual voltage 1 V or less - Open circuit impedance 100 kΩ or moreControl output- AC 250 V / DC 30 5 A DC 125 V 0.15 A Resistive load (cos Φ = 1) Minimum applied load DC 5 V 10 mA (P level, reference value)Set time:(Sec, min, hrs) 0.3 - 3, (10 h) 3 - 30 (sec, min, hrs) Number of graduations: (time unit) 1.2: (sec) 0.05 - 1.2, (min, hrs) 0.12 - 12: (sec, min, hrs) 1.2 to 12, (10 h) 12 to 120 30: (sec, min, hrs) 3 to 30, (10 h) 30 to 300
    atribut:
    • Ambient Operating Humidity (%): 35 to 85
    • Impact Resistance Durability (m/s²): 1000
    • Inputs: No-voltage
    • Installation Type: Socket
    • Operating Temperature (°C): -10 to +55
    • Outer Dimensions (mm): 48x81.6x48
    • Output Type: Relay
    • Size: 1/16 DIN (48x48mm)
    • Storage Temperature Range (°C): -25 to +65
    • Terminal: Plug-in
    • Time Range (s-hour): 0.05 to 300
    • Type: Analog
  7. Legrand Digital Time Switch MicroRex (Saklar Timer Digital)
    Mulai

    Rp1.699.900

    Legrand Digital Time Switch MicroRex (Saklar Timer Digital)
    atribut:
    • Nominal Switching Current AC (A): 16 (at 250V)
    • IP Protection: IP20
    • Frequency Supply Voltage (Hz): 50-60
    • Supply Voltage (V): 230-230
    • Mounting Method: DIN rail
    • 24 Hour Program: Yes
    • 60 minute Program: No
    • Accuracy per Day (s): 1
    • Depth (mm): 60
    • Height (mm): 83
    • Mains Synchronous: No
    • Number of Memory Locations: 28
    • Potential Free Switch Contact: No
    • Shortest Switching Time Channel 1 (minute): 1
    • Shortest Switching Time Channel 2 (minute): 1
    • Suitable For Manual Operation: Yes
    • Voltage Type (supply Voltage): AC
    • Width (mm): 35.6
    • Width in Number of Modular Spacings: 2
  8. Chint Time Relay (Timer Relay)
    Mulai

    Rp329.900

    Chint Time Relay (Timer Relay)
    atribut:
    • Applicable Voltage Range: (85%-110%)Ue
    • Rated operating voltage (V): AC220 50/60Hz
  9. dretec Digital Timer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

  10. Seiko Stopwatch
    45%
    Mulai

    Rp1.299.900

  11. monotaro Stopwatch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    monotaro Stopwatch
    Deskripsi:
    Produk ini juga sering disebut dengan Stopwatch
    atribut:
    • Accessories: With battery (alkaline button battery LR44 x 1)
    • Material: ABS resin
    • Color: black
    • Maximum Timing: 23 hours 59 minutes 59 seconds
    • Body Dimensions (mm): 79 x 67 x 20
  12. OMRON Digital Timer (Pengatur Waktu Otomatis)
    Mulai

    Rp1.399.900

    OMRON Digital Timer (Pengatur Waktu Otomatis)
    atribut:
    • Power Failure Memory: EEP-ROM (Rewritable more than 100,000 times) Data retention: 10 years or more
    • Output Type: Contact output (time limit 1c)
    • Color: Front panel: Light gray (5Y7 / 1)
    • Protection Class: IEC standard IP66, UL508 Type 4X (indoor), but only on panel surface (when using waterproof packing Y92S-29)
    • Control Output: AC250/DC30V 5A resistive load (cosΦ=1) Minimum applicable load: DC5V 10mA (P level, reference value)
    • Type of Sign: Embedded mounting, surface mounting (shared)
    • Character Height (mm): (LCD) Clock value: 10 Set value: 6
    • Influence of Voltage: (Ratio to set value) ±0.01%±0.05s or less (for power supply start) ±0.005%±0.03s or less (for signal start)
    • Input Method: Non-voltage input short-circuit impedance: 1 kΩ or less (outflow current approx. 12 mA at 0 Ω) Short-circuit residual voltage: 3 V or less Open-circuit impedance: 100 kΩ or more
    • Input Signal: Signal, reset
    • Insulation Resistance (MΩ): (Between conductive part terminals and exposed non-current-carrying metal parts, between discontinuous contacts) 100 or more (at DC500V megger)
    • Number of Digits: 4 digits
    • Operating Ambient Temperature (°C): -10 to + 55 (when closely attached: -10 to + 50 ° C) (with no icing or condensation)
    • Power Consumption: About 6.2VA
    • Power Supply Voltage (V) : AC100 to 240
    • Service Life: Mechanical: 10 million times or more (no load, switching frequency 1800 times/h, ambient temperature conditions: 23°C) Electrical: 100,000 times or more (AC250V 5A resistance load, 1800 times/h, ambient temperature conditions: 23°C )
    • Storage Temperature (°C): -25 to + 70 ° C (with no icing or condensation)
    • Terminal Structure: Socket type (8 pins)
  13. Autonics Analog Timers ATN Series
    Mulai

    Rp309.900

    Autonics Analog Timers ATN Series
    Deskripsi:
    The ATN series multi-function analog timers feature 6 output operation modes and 12 time setting ranges for application in diverse timing control tasks. The timers also feature a wide time setting range between 0.05 seconds to 100 hours. Simple time configuration and operation is possible with the analog dial control. The ATN series is available in 8-pin or 11-pin plug models.
  14. AND Multi Function Digital Timer
    Mulai

    Rp399.900

    AND Multi Function Digital Timer
    atribut:
    • Length x Width x Thickness (mm): 68x68x16
    • Maximum Timekeeping (minute): 99, 50 seconds
    • Battery Life: Approximately 1 year (alarm used once a day)
    • Power Supply: Coin-type lithium battery (CR2032)x1 (included)
    • Color: White
    • Material: ABS resin
    • Minimum Timekeeping (s): 10
Daftar Harga ac digital timer Terbaru October 2026
Legrand Programmable Time Switch (Timer Terprogram)Rp749.900
Autonics TimerRp119.900
AND Digital Timer (Pengatur Waktu Otomatis)Rp219.900
Legrand Analogue Time Switch (Pengatur Waktu Otomatis)Rp2.099.900
Legrand OmniRex T-Plug-in Time Switch (Timer Plug-in)Rp799.900
Kenmaster Stop Kontak Timer (Pengatur Waktu Otomatis)Rp67.900
Schneider Electric Photoelectric sensors XU Series (Sensor Fotolistrik)Rp799.900
OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)Rp699.900
Legrand Digital Time Switch MicroRex (Saklar Timer Digital)Rp1.699.900
Chint Time Relay (Timer Relay)Rp329.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)